Skip Content
HOSE STEAM FLEXSTEEL MXM 1INX50FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE STEAM FLEXSTEEL MXM 1INX50FT

CONTINENTAL CONTI-TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # XIH20248186
  • Mfr. Model # 20248186
  • UNSPSC # 40142015
  • CATALOGUE PAGE # 1842
  • Shipping Weight 100.68 lbs

Technical Specs

  • Hose Outside Dia. (In.) 1-9/16
  • Cover Material Pyrosyn(R) Synthetic Rubber
  • Item Steam Crimped Steam Assembly
  • Tube Material Pyrosyn(R)
  • Reinforcement Braided Steel Wire
  • Safety Factor 10:1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list