Skip Content
HOSE STEAM FLEXSTEEL MXF 3/4INX50FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE STEAM FLEXSTEEL MXF 3/4INX50FT

CONTINENTAL CONTI-TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # XIH20670139
  • Mfr. Model # 20670139
  • UNSPSC # 40142015
  • CATALOGUE PAGE # 1842
  • Shipping Weight 71.0 lbs

Technical Specs

  • Hose Inside Dia. (In.) 3/4
  • Colour Red
  • Hose Outside Dia. (In.) 1-5/16
  • Hose Length (Ft.) 50
  • Cover Material Pyrosyn(R) Synthetic Rubber
  • Temp. Range (F) -40 Degrees - 425 Degrees
  • Item Steam Crimped Steam Assembly
  • NPT (In.) 3/4 M x 3/4 F
  • Max. Pressure (PSI) 250
  • Reinforcement Braided Steel Wire
  • Tube Material Pyrosyn(R)
  • Safety Factor 10:1
  • Type Crimp Coupled Assemblies

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list