Skip Content
HOSE STEAM FLEXSTEEL MXF 1INX25FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE STEAM FLEXSTEEL MXF 1INX25FT

CONTINENTAL CONTI-TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # XIH20147877
  • Mfr. Model # 20147877
  • UNSPSC # 40142015
  • CATALOGUE PAGE # 1842
  • Shipping Weight 82.61 lbs

Technical Specs

  • Item Steam Crimped Steam Assembly
  • Hose Inside Dia. (In.) 1
  • Colour Red
  • Hose Outside Dia. (In.) 1-9/16
  • Hose Length (Ft.) 50
  • Cover Material Pyrosyn(R) Synthetic Rubber
  • Temp. Range (F) -40 Degrees - 425 Degrees
  • Safety Factor 10:1
  • Tube Material Pyrosyn(R)
  • NPT (In.) 1 M x 1 F
  • Reinforcement Braided Steel Wire
  • Max. Pressure (PSI) 250
  • Type Crimp Coupled Assemblies

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List