Skip Content
HOSE STEAM FLEXSTEEL 3/4INX50FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE STEAM FLEXSTEEL 3/4INX50FT

CONTINENTAL CONTI-TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # XIH20024094
  • Mfr. Model # 20024094
  • UNSPSC # 40142015
  • CATALOGUE PAGE # 1842
  • Shipping Weight 33.55 lbs

Technical Specs

  • Colour Red
  • Hose Inside Dia. (In.) 3/4
  • Hose Length (Ft.) 50
  • Hose Outside Dia. (In.) 1-5/16
  • Item Steam Crimped Steam Assembly
  • Temp. Range (F) -40 Degrees - 425 Degrees
  • Tube Material Chlorobutyl Synthetic Rubber
  • Max. Pressure (PSI) 250
  • Cover Material Pyrosyn(R) Synthetic Rubber
  • Reinforcement Braided Steel Wire
  • Safety Factor 10:1
  • Type Bulk Hose

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list