Skip Content
HOSE STEAM 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE STEAM 1IN

GOODYEAR ENGINEERED PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # XIH20023480
  • Mfr. Model # 20023480
  • UNSPSC # 40142000
  • CATALOGUE PAGE # 1842
  • Shipping Weight 43.8 lbs

Product Details

Steam hose, 1 in. inside diameter, 1-5/8 in.es outside diameter, 2 braid, maximum 250 PSI. Designed for cleaning, heat control, fire prevention, pumping, thawing, blow-out service, steam pumps and hoists.

Technical Specs

  • Hose Inside Dia. (In.) 1
  • Hose Outside Dia. (In.) 1-5/8
  • Max. Pressure (PSI) 250
  • Reinforcement Wire Braids
  • Safety Factor 10:1
  • Colour Red
  • Hose Length (Ft.) 50
  • Temp. Range (F) Upto 450 Degrees
  • Item Steam Hose
  • Type Bulk Hose
  • Cover Material Pyrosyn(R) Synthetic Rubber
  • Tube Material Pyrosyn(R) Synthetic Rubber

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List