HOSE SPUD 3/4IN HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOSE SPUD 3/4IN HP

BUCHANAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CLKGJ075DP
  • Mfr. Model # GJ075DP
  • UNSPSC # 31162906
  • CATALOGUE PAGE # 1850
  • Shipping Weight 1.74 lbs

Product Details

Ground joint coupling, 3/4 in. A non-metallic polymer seat is not subject to corrosion and offer resistance to chemicals and steam found in manufacturing facilities.

Technical Specs

  • Item High Pressure Female, Wing Nut, Female Spud
  • Saturated Steam Pressure 400 PSI
  • Temp. Range -60? C - 232? C
  • Max. Pressure 600 PSI
  • Specific Fitting Shape Coupling
  • Basic Fitting Shape Coupling

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list