Skip Content
HOSE SPRAY WALL MOUNTED W/BRACKET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE SPRAY WALL MOUNTED W/BRACKET

HAWS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAW8901B
  • Mfr. Model # 8901B
  • UNSPSC # 46181810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Item Body Spray
  • Flow Rate 6.25 gpm
  • Valve Squeeze
  • Mounting Wall
  • Covers Plastic
  • Inlet Size 1/2" NPT
  • Includes A Green ABS Plastic Head with Integral Flip-Top Dust Cover, Chrome Plated Brass Stay-Open Squeeze Lever Valve with Integral Flow Control, 8 ft. 250 psi Green Rubber Hose with Chrome-Plated Swivel Fitting at One End, Wall-Mounting Bracket, Universal Sign, and 1/2" IPS Inlet.
  • Head Dia. 2-1/8"
  • Hose Length 8 ft.
  • Hose Material Rubber
  • Eye Wash and Shower Mounting Wall
  • Drench Hose Valve Type Stay-Open

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list