Skip Content
HOSE SPIRAL WIRE 1/2IN IDX.88IN OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE SPIRAL WIRE 1/2IN IDX.88IN OD

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEHTB08-250
  • Mfr. Model # HTB08-250
  • UNSPSC # 40142007
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.46 lbs

Product Details

High pressure spiral wire reinforced hydraulic hose, style HTB-ELIMINATOR, 2 spiral high tensile wire, 5000 PSI maximum working pressure, 20000 PSI minimum burst pressure, 1/2 inch inside diameter, 0.88 inch outside diameter, 7.0 inch minimum bend radius.

Technical Specs

  • Min. Bend Radius (In.) 7.0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list