Skip Content
HOSE SPIRAFLEX RED 2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE SPIRAFLEX RED 2IN

GOODYEAR ENGINEERED PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # XIH20012501
  • Mfr. Model # 20012501
  • UNSPSC # 40142000
  • CATALOGUE PAGE # 1840
  • Shipping Weight 102.9 lbs

Product Details

Layflat vinyl discharge water hose, 2 in.es inside diameter, working pressure maximum 150 PSI.

Technical Specs

  • Colour Red
  • Item Discharge Water Hose
  • Length 300 ft.
  • Inside Dia. 2"
  • Outside Dia. 2.24"
  • Tube Material Nitrile Rubber
  • Reinforcement Spiral Synthetic Yarn, One Layer Longitudinal Synthetic Yarn
  • Max. Temp. 66 Degrees C
  • Max. Pressure 153 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list