Skip Content
HOSE SOCKET 3/4 FPT STEEL PARKER BH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HOSE SOCKET 3/4 FPT STEEL PARKER BH

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VKIBH6-61
  • Mfr. Model # BH6-61
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • For Use With ISO 7241-1 Series B Coupler
  • Locking Mechanism Ball
  • Item Hydraulic Quick Coupler
  • Seal Material Buna-N
  • Parker Interchange BH6-61
  • Standards ISO 7241-1 Series B
  • Valve Design Poppet
  • Quick Coupler Type Hydraulic Coupler Nipple
  • Coupler Connection Type FNPT
  • Coupler Body Material Brass
  • Coupler Interchange Type ISO Series B
  • Coupler Flow Rate 28.0 gpm
  • Series Parker 60 Series
  • Includes Valve Actuator, Heavy Duty Steel Nipples, Steam
  • Shut Off Double
  • Bearing Material Stainless Steel
  • Operating Temp. Range -40 Degrees F - 250 Degrees F
  • Max. Pressure 1000 psi
  • Connection Type FNPT
  • Coupler Body Size 3/4"
  • Coupler Finish Plain
  • Coupler Thread Size 3/4"-14

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list