Skip Content
HOSE SOAKER 1/2INX50FT BRASS CPLNG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

HOSE SOAKER 1/2INX50FT BRASS CPLNG

GARANT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GAR9943500
  • Mfr. Model # 9943500
  • UNSPSC # 40142008
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.42 lbs

Product Details

Drip irrigation hose with solid brass couplings and end cap. Uses up to 70% less water than spraying. Can be buried in flower beds. Diameter 1/2 inch. Length 50 ft.

Technical Specs

  • Hose Length 50 ft.
  • Item Weeper Hose
  • Hose Inside Dia. 1/2"
  • Coupling Material Brass
  • Garden Hose Type Soaker Hose

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list