Skip Content
HOSE SLEDGEHAMMER COUPLED RD 300PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE SLEDGEHAMMER COUPLED RD 300PSI

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE7082JHP75-600
  • Mfr. Model # 7082JHP75-600
  • UNSPSC # 23241610
  • CATALOGUE PAGE # 1838
  • Shipping Weight 19.56 lbs

Product Details

300 PSI. Abrasion-resistant EPDM rubber tube and cover. Temperature range: -40 degree F to +212 degree F. Premium quality crimped-on universal couplings.

Technical Specs

  • Colour Red
  • Safety Factor 0.167361111111111
  • Item Sledgehammer Air Hose Factory Assemblies
  • Coupling Material Steel
  • Cover Material EPDM
  • Tube Material EPDM
  • Reinforcement Multiple Textile Plies
  • Coupled Assembly / Bulk Coupled Assembly
  • Pneumatic Hose Temp. Range -40 Degrees - 212 Degrees F
  • Pneumatic Hose Max. Pressure 300 PSI
  • Pneumatic Hose Product Group Air Hose

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List