Skip Content
HOSE SJ750 1.5 X 50 AL NPSH CPG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE SJ750 1.5 X 50 AL NPSH CPG

ANGUS FIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANG013663AL
  • Mfr. Model # 013663AL
  • UNSPSC # 46191603
  • CATALOGUE PAGE # 2735
  • Shipping Weight 11.5 lbs

Product Details

Polyester, single jacket rubber lined hose designed for interior or exterior fire protection and general maintenance applications. Polyester construction is mildew resistant. The standard colour for Angus SJ750 is white, 50 ft. length.

Technical Specs

  • Colour White/Yellow
  • Length 50 ft.
  • Item SJ750 Hose1-1/2"×50'
  • Material Polyester
  • Size/Description 1-1/2" NPSH

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list