Skip Content
HOSE SJ750 1.5 X 100 FORESTRY CPG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE SJ750 1.5 X 100 FORESTRY CPG

ANGUS FIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANG013665IF
  • Mfr. Model # 013665IF
  • UNSPSC # 46191603
  • CATALOGUE PAGE # 2735
  • Shipping Weight 15.0 lbs

Product Details

Polyester, single jacket rubber lined hose designed for interior or exterior fire protection and general maintenance applications. Polyester construction is mildew resistant. The standard colour for Angus SJ750 is white, 100 ft. length and 1/4 turn forest

Technical Specs

  • Length 100 ft.
  • Colour White/Yellow
  • Item SJ750 Hose1-1/2"×100' Turn Forestry
  • Size/Description 1-1/2" NPSH
  • Material Polyester

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list