Skip Content
HOSE SELF STORING AIR 25FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

HOSE SELF STORING AIR 25FT

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWATA31
  • Mfr. Model # ATA31
  • UNSPSC # 27112809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Pneumatic Hose Inside Dia. 3/8"
  • Pneumatic Hose Length 30 ft.
  • Pneumatic Hose Connectors Male Rigid x Male Swivel
  • Pneumatic Hose Max. Pressure 125 PSI
  • Pneumatic Hose Tube Material Polyurethane
  • Pneumatic Hose Product Group Coiled Air Hose
  • Hose Media Air
  • Pneumatic Hose Color Blue

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list