Skip Content
HOSE RUBBER WAT S+D 2INX20FT C/KC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE RUBBER WAT S+D 2INX20FT C/KC

BUCHANAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CLKWSB200-20CKC
  • Mfr. Model # WSB200-20CKC
  • UNSPSC # 40141764
  • CATALOGUE PAGE # 1848
  • Shipping Weight 31.57 lbs

Product Details

2 in x 20 ft rubber suction and discharge assembly. A heavy-duty wire reinforced rubber suction hose for construction, quarries and general use.

Technical Specs

  • Item Rubber Suction and Discharge Assembly, Camlock/Nipple
  • Vacuum Rating 29" Hg
  • Colour Black
  • Fitting Type Female Alum Camlock x Plated Steel Male NPT Nipple
  • Inside Dia. 2"
  • Length 20 ft.
  • Max. Temp. 80 Degrees C
  • Outside Dia. 2.48"
  • Tube Material Synthetic Rubber
  • Fitting Size 2"
  • Reinforcement High Tensile Wire Helix Embedded Between Layers of Textile Cords
  • Bend Radius 5"
  • Max. Pressure 100 PSI at 20 Degrees C

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list