Skip Content
HOSE RL 12/4X50FT 16AMP FLNG LEADS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE RL 12/4X50FT 16AMP FLNG LEADS

REELCRAFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLCL5550-124X
  • Mfr. Model # L5550-124X
  • UNSPSC # 26121635
  • CATALOGUE PAGE # 1192
  • Shipping Weight 44.0 lbs

Product Details

Reel with flying lead, no cord end. Amps/volts 16/115. AWG 12/4. Cord length 50 ft. Height 17-1/2 inches. Length 16-1/2 inches. Width 10-1/2 inches.

Technical Specs

  • Item Cord Reel
  • Includes Flying Leads
  • Cord Included Yes
  • Standards UL / CSA
  • Holds 50' x #12 AWG / 4 Conductor Cord
  • Cord Colour Black
  • Slip Ring Rating 600 V @ 16 A
  • Reel Material Steel
  • Reel Color Red
  • Indoor / Outdoor Indoor
  • Cord Ending Flying Lead
  • Number of Outlets 0
  • Temp. Range 0 Degrees F - 150 Degrees F
  • Overall Depth 12-1/2"
  • Overall Height 17-1/2"
  • Overall Width 16-1/2"
  • Watts 9,600
  • Feeder Cord Length No Cord
  • Feeder Cord Ending NEMA Configuration No Configuration
  • Cord Ending NEMA Configuration No Configuration
  • Reel Mounting Ceiling, Wall or Bench
  • Feeder Cord Ending Junction Box
  • Enclosed Reel No
  • Cord Length - Ext. Cords and Outlet Strips 50 ft.
  • Gauge/Conductor - Ext. Cords and Outlet Strips 12/4
  • Item - Ext. Cords and Outlet Strips Retractable Cord Reel
  • Voltage - Ext. Cords and Outlet Strips 600 VAC
  • NEC Cord Designation - Ext. Cords and Outlet Strips SEOOW
  • Max. Amps - Ext. Cords and Outlet Strips 16
  • Grade - Ext. Cords and Outlet Strips Heavy Industrial

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list