Skip Content
HOSE RL 12/3X45FT 20AMP SNGL OUTLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE RL 12/3X45FT 20AMP SNGL OUTLT

REELCRAFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLCL4545-123-3ASB
  • Mfr. Model # L4545-123-3ASB
  • UNSPSC # 26121635
  • CATALOGUE PAGE # 1192
  • Shipping Weight 33.96 lbs

Product Details

Quiet Speed latch mechanism offers quiet operation combined with latch cam technology, insuring longer life. Offers clamp style strain relief. Amps/volts 20/115. AWG 12/3. Cord length 45 ft. Height 13-1/4 inches. Length 12-5/8 inches. Width 9-3/8 inches.

Technical Specs

  • Item Cord Reel
  • Number of Outlets 1
  • Includes Single Receptacle
  • Cord Included Yes
  • Standards UL / CSA
  • Holds 45' x #12 AWG / 3 Conductor Cord
  • Cord Colour Black
  • Slip Ring Rating 125 V @ 20 A
  • Reel Material Steel
  • Reel Color Red
  • Indoor / Outdoor Indoor
  • Cord Ending Single Connector

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list