HOSE RL 10/4X50FT 20AMP FLNG LEADS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOSE RL 10/4X50FT 20AMP FLNG LEADS

REELCRAFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLCL7050-104X
  • Mfr. Model # L7050-104X
  • UNSPSC # 26121635
  • CATALOGUE PAGE # 1192
  • Shipping Weight 70.0 lbs

Product Details

Reel with flying lead, no cord end. Amps/volts 20/115. AWG 10/4. Cord length 50 ft. Height 20-1/4 inches. Length 19 inches. Width 16 inches.

Technical Specs

  • Item Cord Reel
  • Includes Flying Leads
  • Cord Included Yes
  • Standards UL / CSA
  • Slip Ring Rating 600 V @ 20 A
  • Cord Colour Black
  • Holds 50' x #10 AWG / 4 Conductor Cord
  • Reel Material Steel
  • Reel Color Red
  • Indoor / Outdoor Indoor
  • Cord Ending Flying Lead
  • Number of Outlets 0
  • Overall Depth 16"
  • Temp. Range 0 Degrees F - 150 Degrees F
  • Overall Width 19"
  • Watts 12,000
  • Overall Height 20-1/4"
  • Feeder Cord Length No Cord
  • Reel Mounting Bench, Ceiling, Wall
  • Enclosed Reel No
  • Feeder Cord Ending Junction Box
  • Cord Ending NEMA Configuration No Configuration
  • Feeder Cord Ending NEMA Configuration No Configuration
  • Cord Length - Ext. Cords and Outlet Strips 50 ft.
  • Gauge/Conductor - Ext. Cords and Outlet Strips 10/4
  • Item - Ext. Cords and Outlet Strips Retractable Cord Reel
  • Max. Amps - Ext. Cords and Outlet Strips 20.0
  • NEC Cord Designation - Ext. Cords and Outlet Strips SEOOW
  • Grade - Ext. Cords and Outlet Strips Industrial
  • Voltage - Ext. Cords and Outlet Strips 600 VAC

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list