Skip Content
HOSE RESTRAINT FLANGE 8.5MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE RESTRAINT FLANGE 8.5MM

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEWRF085
  • Mfr. Model # WRF085
  • UNSPSC # 31162900
  • CATALOGUE PAGE # 3143
  • Shipping Weight 0.5 lbs

Technical Specs

  • Hose Inside Dia. 0.33"
  • For Use With Hose Attached with Hose Collars
  • Item Hose Whip Restraint Cable Assemblies
  • Package Quantity 1
  • Max. Working Pressure (PSI) As Per Hydraulic Hose and Fitting Assembly
  • Type Hose Whip Restraint Cable Assembly
  • Length 11.81"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list