Skip Content
HOSE RESTRAINT FLANGE 14.5MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE RESTRAINT FLANGE 14.5MM

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEWRF145
  • Mfr. Model # WRF145
  • UNSPSC # 31162900
  • CATALOGUE PAGE # 3143
  • Shipping Weight 0.5 lbs

Technical Specs

  • Hose Inside Dia. 0.57"
  • Length 17.72"
  • For Use With Hose Attached with Hose Collars
  • Max. Working Pressure (PSI) As Per Hydraulic Hose and Fitting Assembly
  • Package Quantity 1
  • Item Hose Whip Restraint Cable Assemblies
  • Type Hose Whip Restraint Cable Assembly

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list