Skip Content
HOSE REEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE REEL

REELCRAFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLC7670ELP1
  • Mfr. Model # 7670ELP1
  • UNSPSC # 40142022
  • CATALOGUE PAGE # N/A
  • Shipping Weight 68.55 lbs

Technical Specs

  • Item Hose Reel
  • Bearings Permanently Lubricated
  • Latch Vibrationproof, Self Locking
  • Mounting Floor, Wall, Ceiling, Bench and Truck
  • Housing Material Steel
  • Hose Ends 1/4" (M)NPT
  • Seal Type Buna N
  • Hose Material PVC
  • Hose Length 70 ft.
  • Hose Outlet 1/4" (M)NPT
  • Reel Inlet 1/2" (F)NPT
  • Hose Inside Dia. 3/8"
  • Hose Included Y
  • Drive Type - Hose Reels Spring Return
  • Media - Hose Reels Air, Water
  • Includes Hose and Ball Stop
  • Max. Temp. 150 Degrees F
  • Overall Height 20-1/4"
  • Overall Length 19"
  • Swivel Material Nickel Plated Steel
  • Overall Width 8"
  • Max. Pressure 300 psi
  • Duty Rating Heavy Duty
  • Enclosed Reel Yes
  • Hose Reel Product Group Spring Return Hose Reel
  • Finish - Hose Reels Powder Coated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list