Skip Content
HOSE REEL,SPRING RETURN,3/8IN ID X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE REEL,SPRING RETURN,3/8IN ID X

COXREELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5FYD0
  • Mfr. Model # 5FYD0
  • UNSPSC # 24102008
  • CATALOGUE PAGE # N/A
  • Shipping Weight 44.42 lbs

Technical Specs

  • Item Safety Hose Reel
  • Includes Rubber Hose and Bend Restrictor
  • Mounting Floor,Wall,Ceiling,Bench and Truck
  • Bearings 1" Permanently Lubricated
  • Latch Multiposition Self Locking Ratchet
  • Seal Type Nitrile
  • Swivel Material Solid Brass
  • Hose Ends 3/8" (M)NPT
  • Hose Material EPDM
  • Hose Outlet 3/8" (M)NPT
  • Hose Length 50 ft.
  • Hose Included Y
  • Reel Inlet 3/8" (F)NPT
  • Hose Inside Dia. 3/8"
  • Media - Hose Reels Air, Water
  • Drive Type - Hose Reels Spring Return
  • Finish - Hose Reels Powder Coated
  • Max. Temp. 150 Degrees F
  • Housing Material Steel
  • Overall Length 17-1/4"
  • Overall Height 18-1/4"
  • Overall Width 6-1/8"
  • Max. Pressure 300 psi
  • Duty Rating Light Duty
  • Enclosed Reel No
  • Hose Reel Product Group Spring Return Hose Reel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list