!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HOSE REEL,SPRING RETURN,3/8IN ID X

HOSE REEL,SPRING RETURN,3/8IN ID X

COXREELS

HOSE REEL,SPRING RETURN,3/8IN ID X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOSE REEL,SPRING RETURN,3/8IN ID X

HOSE REEL,SPRING RETURN,3/8IN ID X

COXREELS

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG5FYC9
  • Mfr. Model # 5FYC9
  • UNSPSC # 24102008
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.32 lbs

Technical Specs

  • Item Safety Hose Reel
  • Enclosed No
  • Hose Inside Dia. 3/8 in
  • Reel Material Steel
  • Overall Height 14-1/2"
  • Overall Width 6-1/4"
  • Swivel Inlet Type NPT
  • Latch Type Multiposition Self Locking Ratchet
  • Maximum Operating Temperature 150 Degrees F
  • Drive Type Spring Return
  • Includes Hose Yes
  • Hose Length 25 ft
  • Mounting Location Floor, Wall, Ceiling, Bench and Truck
  • Overall Length 13-3/4"
  • Swivel Material Solid Brass
  • Reel Finish Powder Coated
  • Bearing Construction 1" Permanently Lubricated
  • Includes Rubber Hose and Bend Restrictor

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list