Skip Content
HOSE REEL,SPRING RETURN,3/8IN ID X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE REEL,SPRING RETURN,3/8IN ID X

COXREELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10C496
  • Mfr. Model # 10C496
  • UNSPSC # 24102008
  • CATALOGUE PAGE # N/A
  • Shipping Weight 82.0 lbs

Technical Specs

  • Includes PVC Hose
  • Item Safety Hose Reel
  • Bearings 1" Lubricated Precision Bearings
  • Housing Material Steel
  • Mounting Floor, Wall, Ceiling, Bench and Truck
  • Swivel Material Solid Brass
  • Seal Type Nitrile
  • Latch Stainless Steel, Multi-Position
  • Hose Material PVC
  • Hose Ends 3/8" (M)NPT
  • Hose Outlet 3/8"
  • Hose Inside Dia. 3/8"
  • Hose Length 100 ft.
  • Hose Included Y
  • Reel Inlet 3/8" (F)NPT
  • Drive Type - Hose Reels Spring Return
  • Media - Hose Reels Air, Water
  • Finish - Hose Reels Powder Coated
  • Max. Temp. 150 Degrees F
  • Overall Height 25-1/2"
  • Overall Width 9-1/4"
  • Overall Length 23"
  • Max. Pressure 300 psi
  • Duty Rating Heavy Duty
  • Enclosed Reel No
  • Hose Reel Product Group Spring Return Hose Reel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list