Skip Content
HOSE REEL,SPRING RETURN,3/8IN ID X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE REEL,SPRING RETURN,3/8IN ID X

COXREELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10C494
  • Mfr. Model # 10C494
  • UNSPSC # 24102008
  • CATALOGUE PAGE # N/A
  • Shipping Weight 56.25 lbs

Technical Specs

  • Item Safety Hose Reel
  • Includes PVC Hose
  • Bearings 1" Lubricated Precision Bearings
  • Housing Material Steel
  • Mounting Floor, Wall, Ceiling, Bench and Truck
  • Latch Stainless Steel, Multi-Position
  • Hose Ends 3/8" (M)NPT
  • Swivel Material Solid Brass
  • Hose Material PVC
  • Seal Type Nitrile
  • Hose Outlet 3/8"
  • Hose Inside Dia. 3/8"
  • Reel Inlet 3/8" (F)NPT
  • Hose Length 50 ft.
  • Hose Included Y
  • Media - Hose Reels Air, Water
  • Drive Type - Hose Reels Spring Return
  • Finish - Hose Reels Powder Coated
  • Max. Temp. 150 Degrees F
  • Overall Length 19-5/8"
  • Overall Height 21-3/16"
  • Overall Width 8-3/4"
  • Max. Pressure 300 psi
  • Duty Rating Heavy Duty
  • Enclosed Reel No
  • Hose Reel Product Group Spring Return Hose Reel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list