HOSE REEL,SPRING RETURN,3/8 IN IDX5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HOSE REEL,SPRING RETURN,3/8 IN IDX5

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2VDF1
  • Mfr. Model # 2VDF1
  • UNSPSC # 24102008
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.89 lbs

Technical Specs

  • Item Hose Reel
  • Latch Spring Loaded
  • Seal Type Buna N
  • Mounting Wall, Ceiling
  • Hose Outlet 1/4" (M)NPT
  • Hose Ends 1/4" (M)NPT
  • Swivel Material Anodized Aluminum
  • Hose Material Hybrid Polymer with polyester braid
  • Hose Length 50 ft.
  • Hose Inside Dia. 3/8"
  • Hose Included Y
  • Reel Inlet 3/8" x 5' Hose with 1/4" (M)NPT
  • Media - Hose Reels Air, Water
  • Finish - Hose Reels Polypropylene
  • Drive Type - Hose Reels Spring Return
  • Includes Hose
  • Max. Temp. 150 Degrees F
  • Bearings Permanently Lubricated
  • Housing Material Polypropylene
  • Overall Height 17-1/4"
  • Overall Length 19-1/4"
  • Overall Width 10-1/2"
  • Max. Pressure 300 psi
  • Duty Rating Medium Duty
  • Enclosed Reel Yes
  • Hose Reel Product Group Spring Return Hose Reel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list