HOSE REEL,SPRING RETURN,3/8 IN IDX1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

HOSE REEL,SPRING RETURN,3/8 IN IDX1

LEGACY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3MJH6
  • Mfr. Model # 3MJH6
  • UNSPSC # 24102008
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.0 lbs

Technical Specs

  • Item Hose Reel
  • Latch Spring Loaded
  • Mounting Wall, Ceiling, Pivoting Bracket
  • Seal Type Buna N
  • Swivel Material Anodized Aluminum
  • Hose Ends 1/4" (M)NPT x 1/4" (F)NPT
  • Hose Material PVC with polyester braid
  • Hose Outlet 1/4" (M)NPT
  • Hose Inside Dia. 3/8"
  • Hose Length 100 ft.
  • Reel Inlet 1/4" (M)NPT
  • Hose Included Y
  • Drive Type - Hose Reels Spring Return
  • Finish - Hose Reels Polypropylene
  • Includes Hose
  • Max. Temp. 150 Degrees F
  • Bearings Permanently Lubricated
  • Housing Material Polypropylene
  • Overall Height 17-1/4"
  • Overall Length 19-1/4"
  • Overall Width 10-1/2"
  • Max. Pressure 350 psi
  • Duty Rating Light Duty
  • Enclosed Reel Yes
  • Hose Reel Product Group Spring Return Hose Reel
  • Media - Hose Reels Air

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list