Skip Content
HOSE REEL,SPRING RETURN,3/8 IN IDX1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE REEL,SPRING RETURN,3/8 IN IDX1

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2VDF3
  • Mfr. Model # 2VDF3
  • UNSPSC # 40141734
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.28 lbs

Technical Specs

  • Seal Type Buna N
  • Item Hose Reel
  • Latch Spring Loaded
  • Mounting Wall, Ceiling
  • Swivel Material Anodized Aluminum
  • Hose Ends 1/4" (M)NPT x 1/4" (F)NPT
  • Hose Length 100 ft.
  • Hose Outlet 1/4" (M)NPT
  • Hose Included Y
  • Hose Material Hybrid Polymer with polyester braid
  • Hose Inside Dia. 3/8"
  • Reel Inlet 1/4" (M)NPT
  • Media - Hose Reels Air, Water
  • Drive Type - Hose Reels Spring Return
  • Finish - Hose Reels Polypropylene
  • Includes Hose
  • Max. Temp. 150 Degrees F
  • Bearings Permanently Lubricated
  • Housing Material Polypropylene
  • Overall Height 17-1/4"
  • Overall Length 19-1/4"
  • Overall Width 10-1/2"
  • Max. Pressure 300 psi
  • Duty Rating Medium Duty
  • Enclosed Reel Yes
  • Hose Reel Product Group Spring Return Hose Reel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list