Skip Content
HOSE REEL,SPRING RETURN,3/4IN ID X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE REEL,SPRING RETURN,3/4IN ID X

COXREELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10C506
  • Mfr. Model # 10C506
  • UNSPSC # 24102008
  • CATALOGUE PAGE # N/A
  • Shipping Weight 53.9 lbs

Technical Specs

  • Includes Fuel Hose
  • Item Fuel Hose Reel
  • Bearings 1" Lubricated Precision Bearings
  • Mounting Floor, Wall, Ceiling, Bench and Truck
  • Housing Material Steel
  • Latch Stainless Steel, Multi-Position
  • Seal Type Nitrile
  • Swivel Material Solid Brass
  • Hose Material Nitrile Synthetic Rubber, RMA Class A
  • Hose Ends 3/4" (M)NPT
  • Hose Outlet 3/4"
  • Hose Inside Dia. 3/4"
  • Reel Inlet 3/4" (F)NPT
  • Hose Length 25 ft.
  • Hose Included Y
  • Media - Hose Reels Fuel
  • Drive Type - Hose Reels Spring Return
  • Finish - Hose Reels Powder Coated
  • Max. Temp. 150 Degrees F
  • Overall Length 19-5/8"
  • Overall Height 21"
  • Overall Width 9-3/4"
  • Max. Pressure 300 psi
  • Duty Rating Heavy Duty
  • Enclosed Reel No
  • Hose Reel Product Group Spring Return Hose Reel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list