Skip Content
HOSE REEL,SPRING RETURN,1/4IN ID X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE REEL,SPRING RETURN,1/4IN ID X

COXREELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5FYC7
  • Mfr. Model # 5FYC7
  • UNSPSC # 24102008
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.07 lbs

Technical Specs

  • Includes Rubber Hose and Bend Restrictor
  • Item Safety Hose Reel
  • Bearings 1" Permanently Lubricated
  • Latch Multiposition Self Locking Ratchet
  • Mounting Floor, Wall, Ceiling, Bench and Truck
  • Swivel Material Solid Brass
  • Seal Type Nitrile
  • Hose Ends 1/4" (M)NPT
  • Hose Length 25 ft.
  • Hose Material EPDM
  • Hose Inside Dia. 1/4"
  • Hose Outlet 1/4" (M)NPT
  • Reel Inlet 1/4" (F)NPT
  • Hose Included Y
  • Drive Type - Hose Reels Spring Return
  • Finish - Hose Reels Powder Coated
  • Media - Hose Reels Air, Water
  • Max. Temp. 150 Degrees F
  • Housing Material Steel
  • Overall Height 14-1/2"
  • Overall Length 13-3/4"
  • Overall Width 6"
  • Max. Pressure 300 psi
  • Duty Rating Light Duty
  • Enclosed Reel No
  • Hose Reel Product Group Spring Return Hose Reel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list