Skip Content
HOSE REEL,SPRING RETURN,1/4IN ID X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE REEL,SPRING RETURN,1/4IN ID X

COXREELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5FYC1
  • Mfr. Model # 5FYC1
  • UNSPSC # 24102008
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.88 lbs

Technical Specs

  • Includes Rubber Hose and Bend Restrictor
  • Item Hose Reel
  • Bearings 1" Permanently Lubricated
  • Seal Type Nitrile
  • Latch Multiposition Self Locking Ratchet
  • Swivel Material Solid Brass
  • Mounting Floor, Wall, Ceiling, Bench and Truck
  • Hose Ends 1/4" (M)NPT
  • Hose Material EPDM
  • Hose Outlet 1/4" (M)NPT
  • Hose Length 25 ft.
  • Hose Included Y
  • Hose Inside Dia. 1/4"
  • Reel Inlet 1/4" (F)NPT
  • Drive Type - Hose Reels Spring Return
  • Media - Hose Reels Air, Water
  • Finish - Hose Reels Powder Coated
  • Max. Temp. 150 Degrees F
  • Housing Material Steel
  • Overall Width 6"
  • Overall Height 14-1/2"
  • Overall Length 13-3/4"
  • Max. Pressure 300 psi
  • Enclosed Reel No
  • Duty Rating Light Duty
  • Hose Reel Product Group Spring Return Hose Reel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list