Skip Content
HOSE REEL,SPRING RETURN,1/2IN ID X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE REEL,SPRING RETURN,1/2IN ID X

COXREELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5FYD2
  • Mfr. Model # 5FYD2
  • UNSPSC # 24102008
  • CATALOGUE PAGE # N/A
  • Shipping Weight 57.17 lbs

Technical Specs

  • Includes Rubber Hose and Bend Restrictor
  • Item Safety Hose Reel
  • Bearings 1" Permanently Lubricated
  • Latch Multiposition Self Locking Ratchet
  • Mounting Floor,Wall,Ceiling,Bench and Truck
  • Seal Type Nitrile
  • Hose Material EPDM
  • Swivel Material Solid Brass
  • Hose Ends 1/2" (M)NPT
  • Hose Length 50 ft.
  • Hose Outlet 1/2" (M)NPT
  • Hose Inside Dia. 1/2"
  • Reel Inlet 1/2" (F)NPT
  • Hose Included Y
  • Media - Hose Reels Air, Water
  • Drive Type - Hose Reels Spring Return
  • Finish - Hose Reels Powder Coated
  • Max. Temp. 212 Degrees F
  • Housing Material Steel
  • Overall Length 19-5/8"
  • Overall Width 9-1/4"
  • Overall Height 21"
  • Max. Pressure 300 psi
  • Duty Rating Heavy Duty
  • Enclosed Reel No
  • Hose Reel Product Group Spring Return Hose Reel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list