Skip Content
HOSE REEL,SPRING RETURN,1/2IN ID X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE REEL,SPRING RETURN,1/2IN ID X

COXREELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5FYC6
  • Mfr. Model # 5FYC6
  • UNSPSC # 24102008
  • CATALOGUE PAGE # N/A
  • Shipping Weight 56.42 lbs

Technical Specs

  • Includes Rubber Hose and Bend Restrictor
  • Item Hose Reel
  • Bearings 1" Permanently Lubricated
  • Swivel Material Solid Brass
  • Mounting Floor, Wall, Ceiling, Bench and Truck
  • Latch Multiposition Self Locking Ratchet
  • Seal Type Nitrile
  • Hose Ends 1/2" (M)NPT
  • Hose Material EPDM
  • Hose Length 50 ft.
  • Hose Outlet 1/2" (M)NPT
  • Hose Inside Dia. 1/2"
  • Reel Inlet 1/2" (F)NPT
  • Hose Included Y
  • Media - Hose Reels Air, Water
  • Finish - Hose Reels Powder Coated
  • Drive Type - Hose Reels Spring Return
  • Max. Temp. 150 Degrees F
  • Housing Material Steel
  • Overall Height 21"
  • Overall Length 19-5/8"
  • Overall Width 9-1/4"
  • Max. Pressure 300 psi
  • Duty Rating Heavy Duty
  • Enclosed Reel No
  • Hose Reel Product Group Spring Return Hose Reel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list