HOSE REEL SPRING RETRACT 3/8INX50FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HOSE REEL SPRING RETRACT 3/8INX50FT

REELCRAFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLC5650OLP
  • Mfr. Model # 5650OLP
  • UNSPSC # 40142022
  • CATALOGUE PAGE # 2843
  • Shipping Weight 0.01 lbs

Product Details

Premium industrial reel is very durable with a quiet speed latch mechanism offering quiet operation combined with latch cam technology. Features compact design, corrosion resistant, extended life and for versatile applications.

Technical Specs

  • Hose Outlet 1/4"
  • Hose Length 50 ft.
  • Hose Inside Dia. 3/8"
  • Reel Inlet 3/8" (F)NPTF
  • Item Hose Reel
  • Max. Temp. 150 Degrees F
  • Latch Quite Speed Latch
  • Housing Material Steel
  • Overall Length 16.5"
  • Overall Height 17.625"
  • Overall Width 5.875"
  • Seal Type Highest Grade
  • Max. Pressure 300 PSI
  • Duty Rating Premium
  • Hose Included Yes
  • Drive Type - Hose Reels Spring Return
  • Finish - Hose Reels Powder Coated
  • Media - Hose Reels Air, Water
  • Includes Hose and Ball Stop
  • Bearings Permanently Lubricated
  • Mounting Wall, Floor, Ceiling or Truck
  • Swivel Material Zinc Dichromate/Copper/Brass
  • Hose Ends 3/8" (M)NPT
  • Hose Material PVC
  • Enclosed Reel No
  • Hose Reel Product Group Spring Return Hose Reel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list