HOSE REEL SPRING RETRACT 3/8INX35FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HOSE REEL SPRING RETRACT 3/8INX35FT

REELCRAFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLCRT635OLP
  • Mfr. Model # RT635OLP
  • UNSPSC # 40142022
  • CATALOGUE PAGE # 2843
  • Shipping Weight 21.5 lbs

Product Details

General industrial reel, base and guide arm are made of heavy gauge steel stampings with reinforced ribs to increase structural strength. The 30% glass filled composite spool contains the drive spring and reduces the total numbers of required parts.

Technical Specs

  • Item Hose Reel
  • Hose Length 35 ft.
  • Hose Inside Dia. 3/8"
  • Reel Inlet 1/2" (F)NPTF
  • Hose Outlet 1/4" (M)NPT
  • Max. Temp. 150 Degrees F
  • Housing Material Steel
  • Seal Type Highest Grade
  • Overall Width 6.25"
  • Overall Height 17.875"
  • Overall Length 16.5"
  • Max. Pressure 300 PSI
  • Duty Rating Medium Duty
  • Hose Included Yes
  • Media - Hose Reels Air, Water
  • Drive Type - Hose Reels Spring Return
  • Finish - Hose Reels Powder Coated
  • Includes Hose and Ball Stop
  • Latch Locking
  • Bearings Permanently Lubricated
  • Swivel Material Zinc Dichromate/Copper/Brass
  • Hose Material PVC
  • Hose Ends 1/4" (M)NPT
  • Enclosed Reel No
  • Hose Reel Product Group Spring Return Hose Reel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list