HOSE REEL SPRING RETRACT 3/8INX35FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HOSE REEL SPRING RETRACT 3/8INX35FT

REELCRAFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLCRT635OHP
  • Mfr. Model # RT635OHP
  • UNSPSC # 40142022
  • CATALOGUE PAGE # 2843
  • Shipping Weight 34.0 lbs

Product Details

General industrial reel, base and guide arm are made of heavy gauge steel stampings with reinforced ribs to increase structural strength. The 30% glass filled composite spool contains the drive spring and reduces the total numbers of required parts.

Technical Specs

  • Item Hose Reel
  • Hose Outlet 3/8" (M)NPT
  • Hose Length 35 ft.
  • Hose Inside Dia. 3/8"
  • Reel Inlet 1/2" (F)NPTF
  • Housing Material Steel
  • Max. Temp. 150 Degrees F
  • Overall Height 17.875"
  • Overall Length 16.5"
  • Max. Pressure 4800 PSI
  • Overall Width 6.25"
  • Seal Type Highest Grade
  • Duty Rating Medium Duty
  • Hose Included Yes
  • Finish - Hose Reels Powder Coated
  • Media - Hose Reels Air, Grease, Hydraulic Oil, Water
  • Drive Type - Hose Reels Spring Return
  • Includes Hose and Ball Stop
  • Bearings Permanently Lubricated
  • Latch Locking
  • Mounting Floor, Wall, Ceiling, Bench and Truck
  • Swivel Material Zinc Plated Steel
  • Hose Material SAE 100 R2 T
  • Hose Ends 3/8" (M)NPT
  • Enclosed Reel No
  • Hose Reel Product Group Spring Return Hose Reel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list