HOSE REEL SPRING RETRACT 3/8INX35FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HOSE REEL SPRING RETRACT 3/8INX35FT

REELCRAFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLCA5835OMP
  • Mfr. Model # A5835OMP
  • UNSPSC # 40142022
  • CATALOGUE PAGE # 2843
  • Shipping Weight 42.0 lbs

Product Details

Premium industrial reel is very durable with a quiet speed latch mechanism offering quiet operation combined with latch cam technology. Features compact design, corrosion resistant, extended life and for versatile applications.

Technical Specs

  • Hose Inside Dia. 1/2"
  • Hose Length 35 ft.
  • Reel Inlet 3/8" (F)NPTF
  • Hose Outlet 1/2"
  • Max. Temp. 210 Degrees F
  • Item Hose Reel
  • Housing Material Steel
  • Latch Quite Speed Latch
  • Overall Height 17.625"
  • Overall Width 5.875"
  • Overall Length 16.5"
  • Max. Pressure 3250 PSI
  • Seal Type Highest Grade
  • Duty Rating Premium
  • Hose Included Yes
  • Finish - Hose Reels Powder Coated
  • Media - Hose Reels Oil
  • Drive Type - Hose Reels Spring Return
  • Includes Hose and Ball Stop
  • Bearings Permanently Lubricated
  • Mounting Wall, Floor, Ceiling or Truck
  • Swivel Material Nickel Plated Steel
  • Hose Ends 1/2" (M)NPT
  • Hose Material SAE 100 R1 T
  • Enclosed Reel No
  • Hose Reel Product Group Spring Return Hose Reel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list