Skip Content
HOSE REEL SPRING RETRACT 3/8INX25FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HOSE REEL SPRING RETRACT 3/8INX25FT

REELCRAFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLCRT625OLP
  • Mfr. Model # RT625OLP
  • UNSPSC # 40142022
  • CATALOGUE PAGE # 2843
  • Shipping Weight 20.0 lbs

Product Details

General industrial reel, base and guide arm are made of heavy gauge steel stampings with reinforced ribs to increase structural strength. The 30% glass filled composite spool contains the drive spring and reduces the total numbers of required parts.

Technical Specs

  • Hose Length 25 ft.
  • Hose Outlet 1/4" (M)NPT
  • Item Hose Reel
  • Reel Inlet 1/2" (F)NPTF
  • Hose Inside Dia. 3/8"
  • Max. Temp. 150 Degrees F
  • Housing Material Steel
  • Overall Length 16.5"
  • Seal Type Highest Grade
  • Overall Height 17.875"
  • Overall Width 5.75"
  • Max. Pressure 300 PSI
  • Hose Included Yes
  • Duty Rating Medium Duty
  • Media - Hose Reels Air, Water
  • Drive Type - Hose Reels Spring Return
  • Finish - Hose Reels Powder Coated
  • Includes Hose and Ball Stop
  • Bearings Permanently Lubricated
  • Latch Locking
  • Mounting Floor, Wall, Ceiling, Bench and Truck
  • Swivel Material Zinc Dichromate/Copper/Brass
  • Hose Ends 1/4" (M)NPT
  • Hose Material PVC
  • Enclosed Reel No
  • Hose Reel Product Group Spring Return Hose Reel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list