HOSE REEL SPRING RETRACT 3/4INX75FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HOSE REEL SPRING RETRACT 3/4INX75FT

REELCRAFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLCFD83075OLP
  • Mfr. Model # FD83075OLP
  • UNSPSC # 40142022
  • CATALOGUE PAGE # 2848
  • Shipping Weight 115.0 lbs

Product Details

Fuel delivery/chemical reel is spring retractable and is equipped with Viton seals. Designed of an all steel construction with a baked-on powder coat finish produces a rugged, corrosion resistant reel suitable for a wide variety of applications.

Technical Specs

  • Hose Inside Dia. 3/4"
  • Item Hose Reel
  • Max. Temp. 150 Degrees F
  • Bearings Ball Bearing
  • Latch Robust Latching Mechanism
  • Overall Height 25.375"
  • Overall Width 13"
  • Overall Length 24"
  • Max. Pressure 50 PSI
  • Seal Type Viton
  • Hose Length 75 ft.
  • Reel Inlet 3/4" (F)NPT
  • Duty Rating Heavy-Duty
  • Hose Included Yes
  • Finish - Hose Reels Powder Coated
  • Drive Type - Hose Reels Spring Return
  • Includes Hose and Ball Stop
  • Housing Material Steel
  • Mounting Floor, Wall, Ceiling, Bench and Truck
  • Swivel Material Nickel Plated Steel
  • Hose Ends 3/4" (M)NPT
  • Hose Material Synthetic Rubber
  • Hose Outlet 3/4" (M)NPT
  • Enclosed Reel No
  • Media - Hose Reels Fuel
  • Hose Reel Product Group Spring Return Hose Reel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list