Skip Content
HOSE REEL SPRING RETRACT 3/4INX75FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HOSE REEL SPRING RETRACT 3/4INX75FT

REELCRAFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLCD83075OLP
  • Mfr. Model # D83075OLP
  • UNSPSC # 40142022
  • CATALOGUE PAGE # 2844
  • Shipping Weight 102.0 lbs

Product Details

Heavy industrial reel, base and arms are formed from high grade steel and engineered with structural forms and gussets to yield the greatest amount of strength. Features compact design, substantial support and hose & bumper included.

Technical Specs

  • Hose Inside Dia. 3/4"
  • Reel Inlet 3/4" (F)NPT
  • Hose Outlet 3/4" (M)NPT
  • Item Hose Reel
  • Hose Length 75 ft.
  • Max. Temp. 150 Degrees F
  • Bearings Ball Bearing
  • Housing Material Steel
  • Overall Height 25.375"
  • Overall Width 13"
  • Overall Length 24"
  • Max. Pressure 250 PSI
  • Seal Type Highest Grade
  • Duty Rating Heavy-Duty
  • Hose Included Yes
  • Media - Hose Reels Air, Water
  • Finish - Hose Reels Powder Coated
  • Includes Hose and Ball Stop
  • Mounting Floor, Wall, Ceiling, Bench and Truck
  • Swivel Material Nickel Plated Steel
  • Hose Ends 3/4" (M)NPT
  • Hose Material PVC
  • Drive Type - Hose Reels Spring Return
  • Enclosed Reel No
  • Hose Reel Product Group Spring Return Hose Reel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list