Skip Content
HOSE REEL SPRING RETRACT 1/4INX50FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE REEL SPRING RETRACT 1/4INX50FT

REELCRAFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLCTW7450OLPT
  • Mfr. Model # TW7450OLPT
  • UNSPSC # 40142022
  • CATALOGUE PAGE # 820
  • Shipping Weight 50.0 lbs

Product Details

Retractable spring hose reel. Height: 20-1/4 inch. Hose: 1/4 inch - 50 ft. Hose outlet: 9/16 inch-18 F. Maximum pressure: 200 PSI. Reel inlet: 1/4 inch- NPTF. Can be used with oxygen/acetylene, Mapp, propane, natural, and other fuel gases. Oxygen line and gas line have separate input connections. Twin line hoses meet R.M.A and C.G.A Type V.D. grade T specifications for flame resistance and burst strength.

Technical Specs

  • For Use With Variety of Welding Gases
  • (F)NPT Reel Inlet (In.) 1/4
  • Drive Type Spring Driven
  • Item Welding Hose Reel
  • Mounting Yes
  • Seal Type Buna
  • Latch Yes
  • Bearings Not Rated
  • Max. Temp. 150 Degrees F
  • Overall Length 19"
  • Overall Height 20-1/4"
  • Overall Width 7"
  • Meets/Exceeds R.M.A. and C.G.A. Type V.D. Specifications
  • Thread 9/16" - 18 UNF
  • Max. Pressure 200 PSI
  • Hose Outlet 9/16" UNF
  • Hose Length 50 ft.
  • Hose Included Yes
  • Hose Inside Dia. 1/4"
  • Welding Hose Grade T

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list