!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HOSE REEL SPRING RETRACT 1/4INX35FT

HOSE REEL SPRING RETRACT 1/4INX35FT

REELCRAFT

HOSE REEL SPRING RETRACT 1/4INX35FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOSE REEL SPRING RETRACT 1/4INX35FT

HOSE REEL SPRING RETRACT 1/4INX35FT

REELCRAFT

https://catalogue.grainger.ca/2023?hybris=true
  • Item # RLCRT435OHP
  • Mfr. Model # RT435OHP
  • UNSPSC # 40142022
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.0 lbs

Product Details

General industrial reel, base and guide arm are made of heavy gauge steel stampings with reinforced ribs to increase structural strength. The 30% glass filled composite spool contains the drive spring and reduces the total numbers of required parts.

Technical Specs

  • Item Hose Reel
  • Maximum Operating Pressure 5,000 psi
  • Drive Type Spring Return
  • Includes Hose Yes
  • Hose Length 35 ft.
  • Mounting Location Floor, Wall, Ceiling and Bench
  • Overall Height 17.875"
  • Overall Width 5.75"
  • For Dual Hose No
  • Hose Cover Material Synthetic Rubber
  • Hose Fitting A Material Steel
  • Hose Fitting A Type NPT
  • Hose Fitting B Material Steel
  • Hose Fitting B Type NPT
  • Hose Reel Type Ceiling, Floor, Wall Mount Hose Reel
  • Base Motion Type Stationary
  • Number of Guide Arms Single Arm
  • Reel Colour Black, Red
  • Swivel Material Zinc Dichromate/Copper/Brass
  • Swivel Outlet Gender Male
  • Swivel Outlet Thread Size 3/8" - 18
  • Swivel Inlet Gender Female
  • Swivel Inlet Thread Size 1/4" - 18
  • Reel Finish Powder Coated
  • Latch Type Arm Mounted Latch with Torsion Spring
  • Maximum Operating Temperature 150 Degrees F
  • Features Guide Arm Adjusts To Seven Positions, Industrial and Commercial Use
  • Includes Hose Stop Yes
  • Minimum Operating Temperature 32 Degrees F
  • Mount Base Width 4 19/32 in
  • Mounting Hole Center to Center Height 6 in
  • Reel Diameter 7 11/16"
  • Includes Hose and Ball Stop
  • Fitting Size 1/4" x 1/4"
  • Overall Dimensions 16 1/2 in L x 6 1/4 in W x 17 7/8 in H
  • Hose Reel Primary Application Grease
  • Hose Capacity 35 ft (1/4 in ID)
  • Enclosed No
  • Hose Inside Dia. 1/4 in
  • Reel Material Steel
  • Speed Limited Retraction No
  • Overall Length 16.5"
  • Corrosion-Resistant Yes
  • Hose Colour Black
  • Hose Fitting A Gender Male
  • Hose Fitting A Size 1/4"
  • Hose Fitting B Gender Male
  • Hose Fitting B Size 1/4"
  • Hose Outside Dia. 9/16"
  • Hose Tube Material Synthetic Rubber
  • Pedestal Type Single Pedestal
  • Number of Mount Holes 4
  • Twin Hose Compatible No
  • Swivel Inlet Type NPT
  • Swivel Outlet Size 3/8"
  • Swivel Outlet Type NPT
  • Swivel Inlet Size 1/4"
  • Reel Width 6 1/4 in
  • Weight 30 lb
  • Bearing Construction Permanently Lubricated
  • Fasteners Included No
  • Spiral Hose Guard No
  • Includes Leader Hose No
  • Mount Base Height 8"
  • Mounting Hole Center to Center Width 2 1/4 in
  • Mount Hole Diameter 5/16"
  • Fitting Type NPT x NPT
  • Fitting Gender Male x Male
  • Hose End Configuration 1/4 in MNPT

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list