HOSE REEL SPRING RETRACT 1/4INX35FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HOSE REEL SPRING RETRACT 1/4INX35FT

REELCRAFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLC5435OHP
  • Mfr. Model # 5435OHP
  • UNSPSC # 40142022
  • CATALOGUE PAGE # 2843
  • Shipping Weight 39.2 lbs

Product Details

Premium industrial reel is very durable with a quiet speed latch mechanism offering quiet operation combined with latch cam technology. Features compact design, corrosion resistant, extended life and for versatile applications.

Technical Specs

  • Hose Inside Dia. 1/4"
  • Reel Inlet 1/4" (F)NPT
  • Hose Length 35 ft.
  • Hose Outlet 1/4"
  • Max. Temp. 210 Degrees F
  • Housing Material Steel
  • Item Hose Reel
  • Latch Quite Speed Latch
  • Overall Height 17.625"
  • Overall Length 16.5"
  • Overall Width 5.875"
  • Max. Pressure 5000 PSI
  • Seal Type Highest Grade
  • Duty Rating Premium
  • Hose Included Yes
  • Media - Hose Reels Air, Grease, Hydraulic Oil, Water
  • Finish - Hose Reels Powder Coated
  • Drive Type - Hose Reels Spring Return
  • Includes Hose and Ball Stop
  • Bearings Permanently Lubricated
  • Hose Ends 1/4" (M)NPT
  • Swivel Material Zinc Dichromate/Copper/Brass
  • Hose Material SAE 100 R2 T
  • Enclosed Reel No
  • Hose Reel Product Group Spring Return Hose Reel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list