Skip Content
HOSE REEL SPRING RETRACT 1/2INX50FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HOSE REEL SPRING RETRACT 1/2INX50FT

REELCRAFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLC7850OMP
  • Mfr. Model # 7850OMP
  • UNSPSC # 40142022
  • CATALOGUE PAGE # 2844
  • Shipping Weight 1.0 lbs

Product Details

Heavy industrial reel, base and arms are formed from high grade steel and engineered with structural forms and gussets to yield the greatest amount of strength. Features compact design, substantial support and hose & bumper included.

Technical Specs

  • Item Hose Reel
  • Hose Inside Dia. 1/2"
  • Hose Length 50 ft.
  • Hose Outlet 1/2" (M)NPT
  • Reel Inlet 1/2" (F)NPTF
  • Max. Temp. 210 Degrees F
  • Overall Height 20.25"
  • Housing Material Steel
  • Overall Length 19.75"
  • Seal Type Highest Grade
  • Overall Width 7"
  • Max. Pressure 3250 PSI
  • Duty Rating Heavy-Duty
  • Hose Included Yes
  • Drive Type - Hose Reels Spring Return
  • Media - Hose Reels Oil
  • Finish - Hose Reels Powder Coated
  • Includes Hose and Ball Stop
  • Bearings Permanently Lubricated
  • Mounting Floor, Wall, Ceiling, Bench and Truck
  • Swivel Material Nickel Plated Steel
  • Hose Ends 1/2" (M)NPT
  • Hose Material SAE 100 R1 T
  • Enclosed Reel No
  • Hose Reel Product Group Spring Return Hose Reel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list