Skip Content
HOSE REEL SPRING RETRACT 1/2INX35FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HOSE REEL SPRING RETRACT 1/2INX35FT

REELCRAFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLCRT835OLP
  • Mfr. Model # RT835OLP
  • UNSPSC # 40142022
  • CATALOGUE PAGE # 2843
  • Shipping Weight 29.0 lbs

Product Details

General industrial reel, base and guide arm are made of heavy gauge steel stampings with reinforced ribs to increase structural strength. The 30% glass filled composite spool contains the drive spring and reduces the total numbers of required parts.

Technical Specs

  • Item Hose Reel
  • Hose Inside Dia. 1/2"
  • Hose Length 35 ft.
  • Hose Outlet 1/2" (M)NPT
  • Reel Inlet 1/2" (F)NPTF
  • Max. Temp. 150 Degrees F
  • Housing Material Steel
  • Overall Height 17.875"
  • Overall Length 16.5"
  • Max. Pressure 300 PSI
  • Overall Width 6.25"
  • Seal Type Highest Grade
  • Duty Rating Medium Duty
  • Hose Included Yes
  • Finish - Hose Reels Powder Coated
  • Media - Hose Reels Air, Water
  • Drive Type - Hose Reels Spring Return
  • Includes Hose and Ball Stop
  • Bearings Permanently Lubricated
  • Latch Locking
  • Hose Ends 1/2" (M)NPT
  • Swivel Material Nickel Plated Steel
  • Hose Material PVC
  • Enclosed Reel No
  • Hose Reel Product Group Spring Return Hose Reel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list