Skip Content
HOSE REEL,SPRING,50 FT HOSE,1/2 ID, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE REEL,SPRING,50 FT HOSE,1/2 ID,

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDR2CUD4
  • Mfr. Model # 2CUD4
  • UNSPSC # 24102008
  • CATALOGUE PAGE # N/A
  • Shipping Weight 52.0 lbs

Technical Specs

  • Bearings Permanently Lubricated
  • Item Hose Reel
  • Latch Vibrationproof, Self Locking
  • Mounting Floor, Wall, Ceiling, Bench and Truck
  • Swivel Material Stainless Steel
  • Seal Type Buna N
  • Hose Outlet 1/2" (F)NPT
  • Hose Ends 1/2" (F)NPT
  • Hose Material Rubber
  • Reel Inlet 1/2" (F)NPT
  • Hose Inside Dia. 1/2"
  • Hose Length 50 ft.
  • Hose Included Y
  • Finish - Hose Reels Powder Coated
  • Drive Type - Hose Reels Spring Return
  • Media - Hose Reels Air, Water
  • Includes Rubber Hose
  • Max. Temp. 210 Degrees F
  • Housing Material Steel
  • Overall Height 22-1/2"
  • Overall Length 20-5/8"
  • Overall Width 8-7/16"
  • Max. Pressure 300 psi
  • Duty Rating Heavy Duty
  • Enclosed Reel No
  • Hose Reel Product Group Spring Return Hose Reel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list