Skip Content
HOSE REEL,SPRING,40 FT HOSE,1/2 HOS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE REEL,SPRING,40 FT HOSE,1/2 HOS

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDR2CUC9
  • Mfr. Model # 2CUC9
  • UNSPSC # 24102008
  • CATALOGUE PAGE # 2842
  • Shipping Weight 19.26 lbs

Product Details

Hose Reel, Polypropylene Housing (Air/Water), Spring Return Drive Type, Reel Inlet 1/2 In. (F)NPT, Hose Inside Dia. 1/2 In., Hose Length 40 ft., Hose Ends 1/2 In. (M)NPT, Max. Pressure (PSI) 300, Max. Temp. (F) 140, Coated Finish, Permanently Lubricated Bearings, Vibrationproof, Self Locking Latch, Buna N Seal Type, Aluminum Swivel Material, Housing Material Polyproylene, Wall Mounting, For Use with Air and Water, Height 17-1/2 In., Length 17-11/16 In., Width 8-11/16 In., Hose Material PVC

Technical Specs

  • Item Hose Reel
  • Max. Temp. 140 Degrees F
  • Bearings Permanently Lubricated
  • Latch Locking
  • Mounting Wall
  • Overall Height 17-1/2"
  • Housing Material Polypropylene
  • Overall Length 17-11/16"
  • Overall Width 8-11/16"
  • Swivel Material Aluminium
  • Hose Ends 1/2" (M) NPT
  • Hose Material PVC
  • Seal Type Nitrile
  • Hose Outlet 1/2" (M)NPT
  • Hose Length 40 ft.
  • Max. Pressure 300 PSI
  • Hose Inside Dia. 1/2"
  • Hose Included Yes
  • Reel Inlet 1/2" (F)NPT
  • Media - Hose Reels Air, Water
  • Finish - Hose Reels Polypropylene
  • Drive Type - Hose Reels Spring Return
  • Includes Rubber Hose
  • Duty Rating Heavy Duty
  • Enclosed Reel No
  • Hose Reel Product Group Spring Return Hose Reel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list