Skip Content
HOSE REEL,SPRING,3/8 IN X 50 FT,400 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE REEL,SPRING,3/8 IN X 50 FT,400

LEGACY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5LAL7
  • Mfr. Model # 5LAL7
  • UNSPSC # 24102008
  • CATALOGUE PAGE # N/A
  • Shipping Weight 39.25 lbs

Technical Specs

  • Item Hose Reel
  • Latch Spring Loaded
  • Seal Type Viton
  • Mounting Floor, Wall, Ceiling, Bench and Truck
  • Bearings Permanently Lubricated
  • Swivel Material Stainless Steel
  • Hose Ends 3/8" (M)NPT
  • Hose Outlet 3/8" (M)NPT
  • Hose Length 50 ft.
  • Hose Material Nitrile Rubber with steel braid
  • Hose Inside Dia. 3/8"
  • Hose Included Y
  • Reel Inlet 3/8" (F)NPT
  • Media - Hose Reels Air, Water
  • Drive Type - Hose Reels Spring Return
  • Finish - Hose Reels Powder Coated
  • Includes Hose
  • Max. Temp. 212 Degrees F
  • Housing Material Aluminum
  • Overall Height 19-1/4"
  • Overall Length 19"
  • Overall Width 7-3/4"
  • Max. Pressure 4000 psi
  • Duty Rating Heavy Duty
  • Enclosed Reel No
  • Hose Reel Product Group Spring Return Hose Reel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list