Skip Content
HOSE REEL,SPRING,20 FT,1/4 ID,1/4 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE REEL,SPRING,20 FT,1/4 ID,1/4 I

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDR2CUD6
  • Mfr. Model # 2CUD6
  • UNSPSC # 24102008
  • CATALOGUE PAGE # 2842
  • Shipping Weight 4.4 lbs

Product Details

Hose Reel, Polypropylene Housing (Air/Oil/Water), Spring Return Drive Type, Reel Inlet 1/4 In. (F)NPT, Hose Inside Dia. 1/4 In., Hose Length 20 ft., Hose Ends 1/4 In. (M)NPT, Max. Pressure (PSI) 200, Max. Temp. (F) 165, Coated Finish, - Bearings, Housing Material Polypropylene, Floor and Wall Mounting, -, Height 2-3/8 In., Length 7-7/8 In., Width 7-7/8 In., Hose Material Polyurethane with braided reinforcement, Hose Included Yes

Technical Specs

  • Item Hose Reel
  • Max. Temp. 165 Degrees F
  • Bearings -
  • Overall Height 7-7/8"
  • Housing Material Polypropylene
  • Mounting Floor and Wall
  • Overall Length 8-5/8"
  • Overall Width 2-3/8"
  • Hose Ends 1/4" (M)NPT
  • Hose Material Polyurethane with braided reinforcement
  • Hose Outlet 1/4" (M)NPT
  • Max. Pressure 200 PSI
  • Hose Inside Dia. 1/4"
  • Hose Length 20 ft.
  • Reel Inlet 1/4" (F)NPT
  • Hose Included Yes
  • Media - Hose Reels Air, Water
  • Drive Type - Hose Reels Spring Return
  • Finish - Hose Reels Polypropylene
  • Includes Rubber Hose
  • Swivel Material Brass
  • Duty Rating Light Duty
  • Enclosed Reel Yes
  • Hose Reel Product Group Spring Return Hose Reel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list